Brunette Brilliance Advanced Dry Shampoo, 5 Ounce, 12PK
- Mfr # 64777101
- Zoro # G323346646
product price:Â
$
104.99
/pk of 12, $8.75/ea
Free Shipping & Returns
Key Features
Container Size
5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64777101
- Zoro #
- G323346646
- UPC #
- 079400459848
- Country of Origin
- United States
Dimensions
- Container Size
- 5 oz
Details
- Item
- Shampoos
Description
Need to get ready in a hurry? Pressed for time after a gym session? Whatever the reason, now you can extend freshness for up to 2 days even when you skip a wash. When you don't have time for a full hair wash with water, Brunette Brillance Advanced Dry Shampoo with 100% naturally- derived starch* lifts and absorbs oil and its weightless formula, with Invisible Dry Serum, softens and smooths hair talking it from lifeless to bouncy in moments. No residue. No white cast. As the damage expert, Dove knows your hair needs extra care between washes. Give your hair the superior care it needs with Dove Advanced Dry Shampoo, formulated with Bio-Protein Care to refresh hair while softening and smoothing. Dove Advanced Dry Shampoos were created for all hair textures and types and can be used on color treated hair so you can keep your hair refreshed anytime, anywhere. Shake Advanced Dry Shampoo well. Hold the can 8-10 inches away and lift sections of dry hair to spritz onto roots. Use fingertips to massage into roots to absorb oil. Brush out straight hair and comb through with fingertips for curly and wavy hair. At Dove, our vision is of a world where beauty is a source of confidence, and not anxiety. So, we are on a mission to help the next generation of women develop a positive relationship with the way they lookreaching over 1/4 of a billion young people with self-esteem education by 2030. As always, Dove hair products are vegan and PETA approved, meaning they're not tested on animals globally.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.