
Crown Collection Strength Restore Holistic Hair Care Conditioner, 11.5 Ounce, 4PK
Mfr # 68943587
Zoro # G423346607
product price:Â $34.55
/pk 4, $8.64/eaKey Features
Container Size
11.5 oz
Application
Health and Personal Care
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68943587
Zoro #
G423346607
UPC #
079400471321
Country of Origin
United States
Dimensions
Container Size
11.5 oz
Details
Item
Hair Conditioners
Application
Health and Personal Care
Description
Dove CROWN Collection, for melanin rich scalps and naturally textured hair, goes beyond visible hair repair by protecting the scalp's natural moisture barrier* and by reducing hair breakage for stronger, velvety soft coils and curls. Discover holistic care for the freedom to express the natural beauty of your textured hair. The Dove CROWN Collection Strength Restore Conditioner is formulated with jojoba oil and vitamin B3, to detangle and lock in moisture for 72 hours. This leave-in conditioner strengthens, nourishing looser curls to tight coils from within and protecting them from future styling damage. After conditioning, section hair and apply a generous amount of Dove Strength Restore Leave-In Hair Conditioner. To minimize breakage, use fingers to detangle. Do not rinse. This leave in conditioner is formulated without parabens, dyes, and is safe to use on color-treated hair. Globally, Dove does not test on animals. This Cruelty-Free conditioner is the perfect addition to your Cruelty-Free hair care collection. At Dove, our vision is of a world where beauty is a source of confidence, and not anxiety. So, we are on a mission to help the next generation of women develop a positive relationship with the way they lookreaching over 1/4 of a billion young people with self-esteem education by 2030. We are committed to a landmark new initiative as part of our 2025 commitment to reduce plastic waste: reducing over 20,500 metric tons of virgin plastic annually by making the iconic beauty bar packaging plastic-free globally; launching new 100% recycled plastic bottles; and trialing a new refillable deodorant format that radically reduces plastic use. As one of the largest beauty brands in the world, we are revealing an agenda-setting commitment to tackle the global beauty industry's plastic waste issue. *system usage with Scalp Serum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.