Shop DOVE
See all product information
Create Account
Deep Moisture Body Wash with Pump, 30.6 Ounce, 3PK
- Mfr # 62681563
- Zoro # G023346472
product price:
$
43.15
/pk of 3, $14.38/ea
Key Features
Container Size
30.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62681563
- Zoro #
- G023346472
- UPC #
- 011111006379
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 30.6 oz
Description
A body wash that gives you lotion-soft feeling skin? Yep, you read that right. Dove Deep Moisture Body Wash is a new type of body care that does what it says. It delivers such deep moisture that your skin will feel lotion-soft long after you leave the shower. Think of it as a shortcut to lotion-soft skin that takes no shortcuts on skin-loving, hydrating ingredients. Let's get deep to explain. Millions of 24hr Renewing MicroMoistureï ̧droplets with skin-natural nourishers and plant-based moisturizers absorb deeply and work with your skin's natural renewal process to help retain and boost moisture for nourished, soft and healthy-looking skin. You can count on them to deliver a deep level of moisture that starts in the shower and lasts all day. We're talking peak moisturization. Like iconic level moisture. Up there with Dove's iconic scent of care with gentle, fresh flowers, nourishing soft vanilla, and creamy, milky musks. But don't take our word for it, try it for yourself. To use this rich, creamy body wash, squeeze into palms or loofah, massage onto skin, rinse, and step out of the shower feeling moisturized all over. And take a minute to touch that incredibly soft skin. Who else would you trust, but the #1 dermatologist-recommended brand (us!) to deliver a long-lasting, nourishing body wash? Plus it's sulfate-free, paraben-free and packaged in a 100% recyclable bottle. Our Deep Moisture Body Wash is PETA approved, meaning we do not test on animals anywhere in the world.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.