Shop DOVE
See all product information
Create Account
Dryness Relief with Jojoba Oil Body Wash with Pump, 30.6 Ounce, 3PK
- Mfr # 62674056
- Zoro # G423346393
product price:Â
$
43.15
/pk of 3, $14.38/ea
Key Features
Container Size
30.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62674056
- Zoro #
- G423346393
- UPC #
- 011111045194
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 30.6 oz
Description
If your dry skin is crying out for help, Dove Dryness Relief Body Wash is here to save the day. Infused with Jojoba Oil, this rich, creamy formula brings a whole lotta nourishment while gently cleansing. How much, you ask? We're talking millions of 24h Renewing MicroMoisture droplets that are specially designed to absorb deeply and work with your skin's natural renewal process to help retain and boost moisture. Add in skin-natural nourishers and skin-loving plant-based moisturizers and you get nourished, hydrated, and healthy-looking skin that lasts all day. So you can say: Dry skin? We don't know her. We're too busy with our silky soft skin enjoying the scent of subtle dewy fruits woven with white florals balanced by nourishing feelings of smooth amber. To use this rich, creamy body wash, squeeze into palms or loofah, massage into skin, take a moment to enjoy, let the rich lather soak in, rinse and slide out of shower with soft, silky skin. Who else would you trust, but the #1 dermatologist-recommended brand (us!) to deliver a long-lasting, moisturizing body wash? Our Dryness Relief Body Wash is vegan and Dove is PETA approved, meaning we do not test on animals anywhere in the world. Plus, it's sulfate-free, paraben-free, and packaged in 100% recycled bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.