Shop DOVE MEN+CARE
See all product information
Create Account
3N1 Revive with Wild Mint Oil Body Wash, 30 Ounce, 4PK
- Mfr # 64408091
- Zoro # G523347115
product price:Â
$
56.69
/pk of 4, $14.17/ea
Key Features
Application
Health and Personal Care
Container Size
30 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64408091
- Zoro #
- G523347115
- UPC #
- 011111048812
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Shower Gels
Dimensions
- Container Size
- 30 oz
Description
Get healthier, smoother feeling skin all day with Dove Men+Care invigorating Revive 3N1 with Tea Tree body and face wash. With the fresh & warm scent of earthy tea tree and masculine sandalwood, this body wash will soothe your senses and nourish your skin. It has plant-based ingredients and nutrients for healthier, smoother skin all day. Our body wash is paraben-free and is made with plant-based moisturizers to transform even the driest skin in just one shower. Squeeze a generous amount of Dove Men+Care body wash for men into your palms. Massage the hydrating body wash onto your skin, taking a moment to enjoy the rich lather before rinsing off. This body wash is Certified Cruelty-Free by PETA and is made in 100% recycled plastic bottles, so you can feel good about switching to Dove Men+Care. We are also committed to a landmark new initiative as part of our 2025 commitment to reduce plastic waste. This includes reducing over 20,500 metric tons of virgin plastic annually by making the iconic beauty bar packaging plastic-free globally, launching new 100% recycled plastic bottles, and trialing a new refillable deodorant format that reduces plastic waste over time. As one of the largest personal care brands in the world, we are revealing an agenda-setting commitment to tackle the global personal care industry's plastic waste issue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.