Shop DOVE MEN+CARE
See all product information
Create Account
Sandalwood Plus Cardamom Oil Body Wash, 18 Ounce, 4PK
- Mfr # 64771819
- Zoro # G323346363
product price:Â
$
40.69
/pk of 4, $10.17/ea
Key Features
Container Size
18 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64771819
- Zoro #
- G323346363
- UPC #
- 011111033689
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 18 oz
Description
Dove Men+Care Sandalwood + Cardamom Oil Body Wash for men hydrates your skin for a more relaxing and refreshing shower experience. Made with natural essential oils and plant-based cleansers and moisturizers, this bodywash works in harmony with your body to renourish the skin. You'll be treated to a restoring experience as you indulge in your daily shower ritual. This plant-powered body wash is especially engineered for men, with a blend of woody sandalwood and warm notes of cardamom oil to uplift the senses. Paraben and Sulfate-free, this bodywash not only provides care for your skin, but also for the planet. Following Dove's global commitment to more sustainable packaging, we've designed every bottle to be recyclable and made with 100% recyclable plastic. Our bodywash is also Peta-approved and Vegan. Globally, Dove does not test on animals. If you're looking for further proof, complete your grooming routine with the entire Dove Men + Care line inspired by Nature available in Body wash and Cleansing Bar, all from the #1 Dermatologist Recommended Brand. *92% of our formula is naturally derived, meaning its ingredients are unchanged from nature or after going through processing maintains more than 50% of its original content. This includes water and ingredients from plant, mineral and fermentation sources. We consider our bodywash to be plant powered because our cleansing and moisturizing ingredients are naturally derived, but all start from a plant source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.