Shop DOVE MEN+CARE
See all product information
Create Account
Fresh Clean Shampoo Plus Conditioner, 3 Ounce, 12PK
- Mfr # 69774304
- Zoro # G723346932
product price:Â
$
32.15
/pk of 12, $2.68/ea
Key Features
Container Size
3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69774304
- Zoro #
- G723346932
- UPC #
- 079400473639
- Country of Origin
- United States
- Item
- 2 in 1 Shampoos
Dimensions
- Container Size
- 3 oz
Description
Features: Dove Men+Care Fortifying 2 In 1 Shampoo And Conditioner Makes Hair Stronger And More Resilient So That Men Can Pursue Their Active Lifestyles. This Shampoo For Men Is Designed Specifically For Those That Want Fresh Clean Hair And Have A Concern About Hair Loss. It Deeply Cleans And Invigorates Hair With A Refreshing Effect, And Is Infused With Caffeine + Menthol. It Helps Strengthen Hair, Leaving It Visibly Healthy, Thicker And Resilient, With A Dual 2-In-1 Formula That Functions As A Shampoo And Conditioner So That It Cleanses And Conditions Hair Simultaneously. This 2-In-1 Consolidates Your Shower Routine To Keep Up With Mens Active Lifestyles And Everyday Activities That Can Weaken Hair, Making It More Prone To Hair Fall From Breakage And Cause Concern About Hair Loss. This Shampoo And Conditioner System Is Available In The Following Sizes: 12 Oz, 25.4 Oz, 40 Oz, And 3 Oz. Great Hair Doesnt Stop In The Shower! Complete Your Hair Care Regimen After Using 2 In 1 Shampoo And Get Great More Resilient Hair With The Dove Men + Care Sculpting Paste For A Natural Look, Defining Pomade For A Sleek And Polished Finish, Or Control Gel For All-Day Hold. Use It With The Entire Line Of Dove Men + Care Products For The Perfect Grooming Regimen, Such As Dove Men + Care Extra Fresh Body Wash And Dove Men + Care Dry Spray Antiperspirant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.