Lime Plus Cedarwood 2 in 1 Shampoo and Conditioner, 12 Ounce, 6PK
- Mfr # 69797914
- Zoro # G123347010
product price:Â
$
34.65
/pk of 6, $5.77/ea
Key Features
Container Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69797914
- Zoro #
- G123347010
- UPC #
- 079400479150
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Item
- 2 in 1 Shampoos
Description
Dove Men+Care introduces the Lime + Cedarwood 2 in 1 Shampoo and Conditioner, a powerful blend designed specifically for men who understand the importance of hair care in their daily routine. With a 90% naturally derived formula, this product is a testament to our commitment to authenticity and honesty in personal care. The inclusion of plant-based cleansers ensures that each wash not only cleanses but also nourishes your hair, promoting resilience and strength. The refreshing scent of lime paired with the grounding aroma of cedarwood offers a reinvigorating experience that aligns with the active lifestyle of a man who balances work, fitness, and family life. This product is ideal for the new dad or any man who seeks to maintain a healthy appearance while managing a busy, multifaceted lifestyle. Our vegan-friendly formula is a bold statement against the stereotype that self-care is not masculine. It challenges the notion that men should not invest time in personal grooming. Dove Men+Care champions the transformative effects of care, not just on oneself but also on others, by portraying progressive visions of masculinity. To use, simply apply to wet hair, lather, and rinse. The benefit is softer, more manageable hair, which, when used regularly, contributes to a healthier look and feel. For best results, integrate this 2 in 1 shampoo and conditioner into your daily regimen alongside other Dove Men+Care products. By choosing Dove Men+Care, you're not just selecting a personal care product; you're supporting a movement that encourages men to care more for themselves and others, fostering strength of character and a culture of care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.