Shop PURELL
See all product information
Create Account
Advanced Hand Sanitizer Gel Refill - 1.06 quart - Kill Germs - Hand, Restroom - Clear - Bio-based, 8PK
- Mfr # 416308
- Zoro # G423364373
product price:Â
$
190.99
/pk of 8, $23.87/ea
Free Shipping & Returns
Key Features
Formula
Ethyl Alcohol, Water, Isopropyl Alcohol, Caprylyl Glycol, Glycerin, Isopropyl Myristate, Tocopheryl Acetate, Acrylates/C10-30 Alkyl Acrylate Crosspolymer, Aminomethyl Propanol
Removes
Germs
Standards
USDA Certified
Container Size
1.06 qt
For Use On
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416308
- Zoro #
- G423364373
- UPC #
- 10073852291329
- Country of Origin
- United States
- Formula
- Ethyl Alcohol, Water, Isopropyl Alcohol, Caprylyl Glycol, Glycerin, Isopropyl Myristate, Tocopheryl Acetate, Acrylates/C10-30 Alkyl Acrylate Crosspolymer, Aminomethyl Propanol
- Removes
- Germs
- Item
- Hand Sanitizer Refill
- Standards
- USDA Certified
- For Use On
- Hand
- Color
- Clear
- Form
- Gel
- Features
- Fragrance-free, Phthalate-free, Hygienic, Paraben-free, Preservative-free, Dye-free, Triclosan-free, Bio-based
- For Use With
- PURELL CS2 Hand Sanitizer Dispenser
- Green Certification or Other Recognition
- EcoLogo Certified
Dimensions
- Container Size
- 1.06 qt
Description
Advanced Hand Sanitizer Gel Refill - 1.06 quart - Kill Germs - Hand, Restroom - Clear - Bio-based, Preservative-free, Dye-free, Triclosan-free, Paraben-free, Phthalate-free, Hygienic, Fragrance-free, 8PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.