Protect and Smooth Extra Hold Styling Hairspray, 7 Ounce, 12PK
- Mfr # 64792641
- Zoro # G623347930
product price:Â
$
104.99
/pk of 12, $8.75/ea
Free Shipping & Returns
Key Features
Weight
7 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64792641
- Zoro #
- G623347930
- UPC #
- 079400202406
- Country of Origin
- United States
- Weight
- 7 oz
- Item
- Hair Styling
- Application
- Health and Personal Care
Description
Looking for long-lasting, touchably soft hair without the crunch or stiffness? Look no further. Powered by a non-greenhouse gas propellent, Dove Frizz Protect & Smooth hairspray was formulated with Vegan Keratin and developed with a revolutionary water-based formula that provides 24H firm yet flexible hold for smoothness and natural, touchable hold. Enjoy your style with a fragranced hairspray that provides a fresh fruity scent enveloped with rich floral and woodsy notes. As the damage expert, Dove knows that better style comes through better care. Give your hair the care it needs with Dove Hairsprays that preserve and protect your style from humidity and external aggressors with Bio-Protein Care. Dove hairsprays were created for all hair textures and types and can be used on color treated hair so you can celebrate your style. After using Dove Shampoo and Conditioner, use Dove Frizz Protect & Smooth hairspray as the final step to hold your style. First, shake Dove hairspray well. Hold the can 8 10 inches from your hair and spray evenly over finished style. At Dove, our vision is of a world where beauty is a source of confidence, and not anxiety. So, we are on a mission to help the next generation of women develop a positive relationship with the way they lookreaching over 1/4 of a billion young people with self-esteem education by 2030. As always, Dove hair products are vegan and PETA approved, meaning they're not tested on animals globally.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.