Damage Therapy Amino Curl Repair 10 in 1 Cream Mask, 9.2 Fluid Ounce, 8PK
- Mfr # 64396754
- Zoro # G023347370
product price:Â
$
83.65
/pk of 8, $10.46/ea
Key Features
Application
Health and Personal Care
Weight
9.2 Fl. oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64396754
- Zoro #
- G023347370
- UPC #
- 079400517647
- Country of Origin
- United States
- Item
- Hair Care Treatments
- Application
- Health and Personal Care
- Weight
- 9.2 Fl. oz
Description
Meet the Dove Amino Curl rangethe complete system for type 3 and type 4 curls, no matter how you style it. Now every time you twist it, twirl it or damage it, Amino Curl Repair 10-in-1 Amino Curl Repair Mask will literally renew it. This restorative hair mask provides 72H curl definition* and delivers 1 trillion amino acids during every wash.* This Dove Amino Curl Repair Mask for curly, coily hair is the third step in our 4-step curly hair repair regimen. First, use Amino Curl Repair Shampoo to clean and repair hair, followed by Dove Amino Curl Repair Conditioner to add moisture. After, use the Amino Curl Repair Mask for ultimate hair nourishment and finish with the Dove Amino Curl Define Cream to nourish and revive curls. This deep conditioner is formulated with Amino acids, which are the building blocks of healthy hair. As coily and curly hair textures get damaged, they lose essential amino acids in specific proportionsdifferent from straighter hair textures. Dove Amino Curl range is formulated with the amino acids Glutamic Acid, Arginine, Serine, and Histidine, which are identical to those most commonly lost in curly and coily hair to repair damage from inside out for ultimate strength and redefinition. This hair treatment for curly, coily hair is enriched with Amino Serum & Jojoba Oil, which is known to strengthen from within and prevent split ends. Our Amino Curl Repair range* with Bio-Protein Care technology is designed to regenerate hair strength and refill it with 1 trillion strength protein builders with every wash. This breakthrough system is backed by 10 years of researchreducing signs of damage and revealing long-lasting curls. To use, first apply the Dove Amino Curl Repair Shampoo and Conditioner, then apply this conditioning hair mask generously into damp hair from mid-length to ends and massage upwards. Let the rich formula work for 3-4 minutes and then rinse. Use once a week or more if your hair needs extra repair. For best results, finish with the Dove Amino Curl Define Cream as a sealing cream for ultimate strength and curl definition. As always, Dove hair products are vegan and PETA approved, meaning it's not tested on animals globally. Discover hair freedom and free yourself from the worry of hair damageembracing a new dawn of hair possibilities now. *with system *shampoo, conditioner/mask & cream
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.