Rebalance White Peach and Rice Milk Body Wash, 30.6 Ounce, 3PK
- Mfr # 64765051
- Zoro # G923346381
product price:
$
43.15
/pk of 3, $14.38/ea
Key Features
Container Size
30.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64765051
- Zoro #
- G923346381
- UPC #
- 011111055346
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 30.6 oz
Description
Searching for a little more balance in life? Take a shower! Our Dove Rebalancing Body Wash with White Peach & Rice Milk has a rich, creamy formula and will moisturize and care for your skin as it calms and cares for your senses. Think of it as perfectly balanced self-care. Millions of 24hr Renewing MicroMoistureï ̧ droplets that are specially designed to absorb deeply and work with your skin's natural renewal process will help retain and boost moisture. Its unique combination of skin-natural nourishers and skin-loving plant-based moisturizers will give you soft, rejuvenated, and healthy-looking skin that lasts all day. Another unique combination? Its beautifully balanced scent that will rebalance your outlook with the positivity of peach and luminous woodsy musks as the formula leaves your skin feeling peachy-soft. Win-win. To use this rich, creamy body wash, squeeze into palms or loofah, massage into skin, savor the peachy scent, let the lather soak in, rinse and step out of shower feeling rebalanced and ready to take on another day. Who else would you trust, but the #1 dermatologist-recommended brand (us!) to deliver a long-lasting, moisturizing body wash? Our Rebalancing White Peach & Rice Milk Body Wash is vegan and Dove is PETA approved, meaning we do not test on animals anywhere in the world. Plus, it's sulfate-free, paraben-free, and packaged in 100% recycled bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.