Anti-Stress Blue Chamomile and Oat Milk Body Wash, 20 Ounce, 4PK
- Mfr # 62687088
- Zoro # G823346634
product price:
$
44.39
/pk of 4, $11.10/ea
Key Features
Container Size
20 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62687088
- Zoro #
- G823346634
- UPC #
- 011111033443
- Country of Origin
- United States
Dimensions
- Container Size
- 20 oz
Details
- Application
- Health and Personal Care
- Item
- Shower Gels
Description
Raise your hand if you could use a little peace and quiet after a long day. While it's up, grab that Dove Anti-Stress Body Wash and head over to the shower for a much-needed break from the day. And a much-needed pick me up for your skin. As the rich, creamy formula gently cleanses, it also deeply moisturizes with skin-natural nourishers, skin-loving plant-based moisturizers, and millions of 24hr Renewing MicroMoistureï ̧ droplets. And what do those little guys do? They're specially designed to absorb deeply and work with your skin's natural renewal process to help retain and boost moisture for renewed, nourished, and healthy-looking skin that lasts all day. And guess what else is renewed? Your subscription to calm and peace of mind from a fragrance retreat centered by tranquil blue chamomile cushioned with warm frothy oat milk. Like a nice relaxing tea before bedtime. To use this rich, creamy body wash, squeeze into palms or loofah, massage into skin, relax to the max, let the lather soak in, rinse and step out of shower feeling renewed and silky-soft. Who else would you trust, but the #1 dermatologist-recommended brand (us!) to deliver a long-lasting, nourishing body wash? Our Anti-Stress Blue Chamomile & Oat Milk Body Wash is vegan and Dove is PETA approved, meaning we do not test on animals anywhere in the world. Plus, it's sulfate-free, paraben-free, and packaged in 100% recycled bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.