Shop DOVE
See all product information
Create Account
Scalp Plus Hair Therapy Density Boost Hydrating Conditioner, 9.25 Ounce, 4PK
- Mfr # 69784608
- Zoro # G523346354
product price:Â
$
43.15
/pk of 4, $10.79/ea
Key Features
Application
Health and Personal Care
Container Size
9.25 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69784608
- Zoro #
- G523346354
- UPC #
- 079400507242
- Country of Origin
- United States
- Item
- Hair Conditioners
- Application
- Health and Personal Care
Dimensions
- Container Size
- 9.25 oz
Description
Indulge in the transformative experience of Dove Hydrating Conditioner for Scalp + Hair Therapy, featuring an innovative 0% sulfates formula enriched with Vitamin B3 and Zinc to nourish your scalp. Say goodbye to the longing for soft hair as this product erases nostalgia, restoring softness to dry, coarser hair while providing defense against breakage for a fuller-looking hair radiance. Supported by a study in 2023, 90% of women with thin hair reported experiencing touchably soft strands, with 78% of these women concurring that their hair appeared thicker, underscoring the remarkable results of Dove's formulation. At the core of Dove's Scalp + Hair Therapy Density Boost regimen, this hydrating conditioner actively nurtures roots and fortifies fibers, contributing to long-term hair strength and density. Formulated with dermatologists and drawing from over 60 years of skincare expertise, Dove's Hydrating Conditioner is a testament to thoughtful formulation. Explore the comprehensive list of Dove products within the Density Boost regime for an elevated hair care experience that transcends conventional beauty routines. Dove's commitment to Real Beauty is not just a slogan; it's a philosophy. Upholding cruelty-free practices globally, Dove proudly carries the PETA-Approved Vegan certification. Choose Dove for a beauty regimen that not only enhances your hair's softness and strength but also aligns with ethical and cruelty-free values, embodying the essence of Real Beauty in every strand. With Dove, your hair care becomes a celebration of strength, nourishment, and conscious beauty, as you embrace the transformative power of Real Beauty in every aspect of your life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.