Sensitive Skin Beauty Bar Soap, 19.02 Ounce, 9PK
- Mfr # 64361836
- Zoro # G023346564
product price:Â
$
78.75
/pk of 9, $8.75/ea
Key Features
Container Size
19.02 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64361836
- Zoro #
- G023346564
- UPC #
- 011111356207
- Country of Origin
- United States
- Item
- Bar Soaps
- Application
- Health and Personal Care
Dimensions
- Container Size
- 19.02 oz
Description
This Dove Beauty Bar offers a gentle & fragrance free cleansing experience. Unlike ordinary bar soap, the Dove Beauty Bar is made with 1/4 moisturizing cream to deeply nourish skin and help prevent dryness. This cleansing bar is uniquely created with 1/4 moisturizing cream and a plant-based cleanser for skin care that maintains pH balance and the natural skin barrier. This gentle skin cleanser is multi-purpose: gently washing away dirt and oil while moisturizing and nourishing the skin. It is gentle enough for use on face, hands, and body, as a facial cleanser and body soap bar. To use this Sensitive Beauty Bar, wet your hands and gently lather the Beauty Bar between them, then apply the lather to your face or body before rinsing thoroughly with water. As the #1 dermatologist recommended bar brand, the Dove Beauty Bar formula is free from sulfate cleansers, parabens, and phthalates. Dove believes real beauty is cruelty-free. Globally, Dove does not test on animals and is certified as PETA Approved. Through the Dove Self-Esteem Project, Dove helps parents, mentors, teachers, and youth leaders deliver self-esteem education that's reached more than 60 million young people so far. By 2030, their mission is to have helped 1/4 billion build positive body confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.