White Peach and Crushed Rice Body Scrub, 10.5 Ounce, 12PK
- Mfr # 69795959
- Zoro # G523347801
product price:Â
$
104.99
/pk of 12, $8.75/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Container Size
10.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69795959
- Zoro #
- G523347801
- UPC #
- 011111048447
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Skin Cleansers
Dimensions
- Container Size
- 10.5 oz
Description
Take your skincare experience to the next level with Dove Body Scrub's moisture formula, created with a 1/4 moisturizing cream to prime your skin with the delightful scent of White Peach & Crushed Rice. Discover the pathway to natural care, a harmonious blend of naturally sourced ingredients combined with sulfate-free cleansers that lovingly nurture your skin, delivering unparalleled silkiness. Prioritize self-care and skin care as you exfoliate gently apply the scrub to wet skin, then rinse thoroughly before cleansing with your preferred Dove Body Wash or Dove Beauty Bar. Indulge in this revitalizing routine 3-4 times a week. Dove care extends beyond your skin as we present our Dove Body Scrub in an environmentally responsible, recyclable plastic jar created entirely from 100% recycled materials. Indulge your senses with lasting smoothness; the exfoliating scrub's pH-balanced whipped texture transforms into a sumptuous, creamy lather that delicately eliminates dead cells, unveiling a fresh layer of exquisitely radiant skin. Make an informed choice with this thoughtfully made body scrub that is certified by PETA as cruelty-free, enabling a confident shift to Dove, and an excellent addition to your skincare regimen. Discover this single remarkable product that encompasses moisture, sustainability, and self-care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.