Shop DOVE
See all product information
Create Account
Rejuvenate Pomegranate and Hibiscus Body Wash with Pump, 30.6 Ounce, 3PK
- Mfr # 64402155
- Zoro # G223347125
product price:
$
43.15
/pk of 3, $14.38/ea
Key Features
Application
Health and Personal Care
Container Size
30.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64402155
- Zoro #
- G223347125
- UPC #
- 011111006362
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 30.6 oz
Description
You're not the only one who works hard all day. Your skin is protecting you 24/7 and could use a little boost. Good news is you don't have to do anything. Just step into the shower, open Dove Rejuvenating Pomegranate & Hibiscus Body Wash and let this hydrating gel hype the both of you up. Formulated with millions of 24hr Renewing MicroMoistureï ̧droplets, skin-natural nourishers, and skin-loving plant-based moisturizers that are specially designed to absorb deeply and work with your skin's natural renewal process to help retain and boost moisture. It also actively regenerates skin's moisture. It'll keep those soft skin energy levels up all day. Even while you sleep. And to keep those good vibes going, the bright vibrant fragrance infused with lush pomegranate and tropical hibiscus blossom acts as a pick me up anytime you need it. To use this hydrating gel formula, squeeze into palms or loofah, massage into skin, breathe in that energy boost, let the rich lather soak in, rinse and step out of shower feeling rejuvenated and silky-smooth all over. Who else would you trust, but the #1 dermatologist-recommended brand (us!) to deliver a long-lasting, hydrating body wash? Our Rejuvenating Peony & Rose Oil Body Wash is vegan and Dove is PETA approved, meaning we do not test on animals anywhere in the world. Plus, it's sulfate-free, paraben-free, and packaged in 100% recycled bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.