Freshley Overall, Midweight Stretch Canvas (97% BCI Cotton/3% Spandex), 10 oz Fabric Weight, 000

  • Mfr # DWS21O1C-220-000x32

  • Zoro # G700440004


product price:  $129.00
/ea
Free Shipping & Returns

Key Features

Color
Saddle Brown
Material
Midweight Stretch Canvas (97% BCI Cotton/3% Spandex)
Fabric Weight
10 oz
Series
Freshley
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWS21O1C-220-000x32
Zoro #
G700440004
UPC #
840130510198
Country of Origin
India

Dimensions

Size
000

Details

Item
Overall
Color
Saddle Brown
Material
Midweight Stretch Canvas (97% BCI Cotton/3% Spandex)
Fabric Weight
10 oz
Inseam
32
Series
Freshley

Description

Just bib it. Don’t hate me because I’m beautiful. Yes, I’m easy on the eyes but I’m the hardest working overall you’ll ever know. Folks, our Freshley Overall is F’in magical. Containing the signature Dovetail Workwear “stretch sauce,” this overall is designed to fit and move on every body while bending, digging, painting, or shearing. Now in a midweight saddle brown stretch canvas, Freshley is a full-body toolbox of nested pockets for stashing seeds, brushes, pliers, and phones. The bib pocket includes a genius eyelet—fancy language for “twine hole,” through which to run twine for tying up the tomatoes, or to hold your fine-gauge wire spool. Freshley has it all minus the frump.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.