Extreme Cold Bib Overall
- Mfr # 318M6459T
- Zoro # G822917361
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Size-Body Type
Regular
Color
Navy
Lining Material
100% Polyester
Style
Bib Overalls
Temperature Rating
-51 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318M6459T
- Zoro #
- G822917361
- UPC #
- 848309041078
- Country of Origin
- China
Dimensions
- Size-Body Type
- Regular
- Size
- M
- Maximum Waist Size
- 34 in
- Minimum Waist Size
- 32 in
- Fits Chest Size
- 2 Chest Zip Pockets, 50+ UPF Sun Protection, Double Layered Knees, Adjustable Elastic Shoulder Strap with Buckle Closure, Long Side Leg Vent with Zipper and Press Snap Closure, Reflective Contrast Tape
- Bottle Size
- M
- Size - Alpha
- M
Description
Bib Overall, Garment Type Overalls, ANSI Class 1, Gender Men's, Style Bib Overalls, Color Navy, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 2, Size M, Inseam 30 in, Insulated for Cold Conditions Yes, Temperature Rating -51 Degrees F, Reflective Stripe Border Type Contrasting, Maximum Waist Size 34 in, Fly Closure Type Buckle Closure, Includes Lining Yes, Size-Body Type Regular, Standards ANSI, Minimum Waist Size 32 in, ANSI Type O, Fabric Weight 20.26 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.