
Freshley Overall, Midweight Stretch Canvas (97% BCI Cotton/3% Spandex), 10 oz Fabric Weight, 10
Mfr # DWS21O1C-220-10x28
Zoro # G700438872
product price: $129.00
/ea
Free Shipping & Returns
Key Features
Color
Saddle Brown
Material
Midweight Stretch Canvas (97% BCI Cotton/3% Spandex)
Fabric Weight
10 oz
Series
Freshley
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWS21O1C-220-10x28
Zoro #
G700438872
UPC #
840130510297
Country of Origin
India
Dimensions
Size
10
Details
Item
Overall
Color
Saddle Brown
Material
Midweight Stretch Canvas (97% BCI Cotton/3% Spandex)
Fabric Weight
10 oz
Inseam
28
Series
Freshley
Description
Just bib it. Don’t hate me because I’m beautiful. Yes, I’m easy on the eyes but I’m the hardest working overall you’ll ever know. Folks, our Freshley Overall is F’in magical. Containing the signature Dovetail Workwear “stretch sauce,” this overall is designed to fit and move on every body while bending, digging, painting, or shearing. Now in a midweight saddle brown stretch canvas, Freshley is a full-body toolbox of nested pockets for stashing seeds, brushes, pliers, and phones. The bib pocket includes a genius eyelet—fancy language for “twine hole,” through which to run twine for tying up the tomatoes, or to hold your fine-gauge wire spool. Freshley has it all minus the frump.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.