Shop PIP

Extreme Cold Bib Overall

  • Mfr # 318M6459T
  • Zoro # G322916987

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Size-Body Type
Regular
Reflective Stripe Border Type
Contrasting
ANSI Type
O
Color
Navy
Fly Closure Type
Buckle Closure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
318M6459T
Zoro #
G322916987
UPC #
848309041276
Country of Origin
China
Reflective Stripe Border Type
Contrasting
ANSI Type
O
Color
Navy
Fly Closure Type
Buckle Closure
Style
Bib Overalls
Includes Lining
Yes
Material
Polyester
Sub-Brand
Bisley
Waist Closure
Zipper
Insulation Material
Sorona Aura
Lining Material
100% Polyester
Water-Resistant
Yes
Number of Outside Pockets
2
Insulated for Cold Conditions
Yes
ANSI Class
1
Temperature Rating
-51 Degrees F
Standards
ANSI
Includes Suspenders
Yes
Fabric Weight
20.26 oz
Gender
Men's
Inseam
30 in
Pocket Locations
Chest
Features
2 Chest Zip Pockets, 50+ UPF Sun Protection, Double Layered Knees, Adjustable Elastic Shoulder Strap with Buckle Closure, Long Side Leg Vent with Zipper and Press Snap Closure, Reflective Contrast Tape
Shell Material
Polyester
Wire Color
Navy
Container Type
Bib Overalls
Sensor Body Style
Bib Overalls
Traction Material
Polyester

Dimensions

Size-Body Type
Regular
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Size
3XL
Fits Chest Size
2 Chest Zip Pockets, 50+ UPF Sun Protection, Double Layered Knees, Adjustable Elastic Shoulder Strap with Buckle Closure, Long Side Leg Vent with Zipper and Press Snap Closure, Reflective Contrast Tape
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Bib Overall, Garment Type Overalls, ANSI Class 1, Gender Men's, Style Bib Overalls, Color Navy, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 2, Size 3XL, Inseam 30 in, Insulated for Cold Conditions Yes, Temperature Rating -51 Degrees F, Reflective Stripe Border Type Contrasting, Maximum Waist Size 42 in, Fly Closure Type Buckle Closure, Includes Lining Yes, Size-Body Type Regular, Standards ANSI, Minimum Waist Size 40 in, ANSI Type O, Fabric Weight 20.26 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.