Shop DOVETAIL WORKWEAR

Freshley Overall, Stretch Denim (92% cotton/7% Poly/1% Spandex), 10 oz Fabric Weight, 28 Inseam, 0

  • Mfr # DWF18O1D-001-0x28

  • Zoro # G000439012


product price:  $129.00
/ea
Free Shipping & Returns

Key Features

Color
Heathered Black
Material
Stretch Denim (92% cotton/7% Poly/1% Spandex)
Fabric Weight
10 oz
Series
Freshley
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWF18O1D-001-0x28
Zoro #
G000439012
UPC #
840433172697
Country of Origin
Mexico

Dimensions

Size
0

Details

Item
Overall
Color
Heathered Black
Material
Stretch Denim (92% cotton/7% Poly/1% Spandex)
Fabric Weight
10 oz
Inseam
28
Series
Freshley

Description

Live, laugh, lug all your tools in our most versatile women's overalls. We've reinvented this classic piece of women's workwear to fit and move on every body while bending, digging, painting, or shearing. Our Freshly Overalls incorporate what amounts to a toolbelt’s worth of nested pockets for stashing seeds, brushes, pliers, and phones. Our bib pocket includes an ingenious eyelet (aka TwineHole) through which to run twine for tying up the tomatoes or earbuds to drown out the chainsaw with your favorite lyrics. Not to mention, it looks damn good on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.