Women's Utility Pant, 0, No Fade Black Canvas, 53% modal / 28% polyester / 17% nylon / 2% spandex

  • Mfr # DWF20P2C-001-0x28

  • Zoro # G000439005


product price:  $119.00
/ea
Free Shipping & Returns

Key Features

Color
No Fade Black Canvas
Material
53% modal / 28% polyester / 17% nylon / 2% spandex
Gender
Women's
Fabric Weight
11.5 oz
Pockets
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWF20P2C-001-0x28
Zoro #
G000439005
UPC #
840130505613
Country of Origin
Pakistan

Dimensions

Size
0

Details

Item
Utility Pant
Color
No Fade Black Canvas
Material
53% modal / 28% polyester / 17% nylon / 2% spandex
Gender
Women's
Inseam
28
Fabric Weight
11.5 oz
Pockets
11

Description

"I need a black canvas women's work pant that won't fade and is hardcore tough. If I can get my knee pads in there that would be ah-may-zing!" —Vanessa, stuntwoman Meet the toughest, greenest, blackest women's work pant on the planet! You asked for me and here I am. Unbreakable. No Fade black color. Built for the stagehands, set crews, service staff, and the woman who needs her black uniform as strong and sharp as she is. Our midweight stretch canvas with CORDURA® resists abrasion, but lets you flex your moves in comfort. This No Fade stretch canvas fabric was created by a woman-led power team. Using a pioneering, planet-loving waterless dye process—aka witchcraft—we infused the fibers with potent jet-black color that won’t wimp out in the wash. Show up, never quit, in pants that do the same. True blue partners: This No Fade pant is a fabric first! We cooked this up with the incredible Invista of the US, and the amazing Artistic Milliners of Pakistan—recipient of the UN’s highest award for sustainability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.