Shop DOVETAIL WORKWEAR
See all product information
Create Account
Women's Utility Pant, 10, No Fade Black Canvas, 53% modal / 28% polyester / 17% nylon / 2% spandex
- Mfr # DWF20P2C-001-10x32
- Zoro # G700439411
product price:
$
119.00
/ea
Free Shipping & Returns
Key Features
Color
No Fade Black Canvas
Material
53% modal / 28% polyester / 17% nylon / 2% spandex
Gender
Women's
Fabric Weight
11.5 oz
Pockets
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWF20P2C-001-10x32
- Zoro #
- G700439411
- UPC #
- 840130505675
- Country of Origin
- Pakistan
- Item
- Utility Pant
- Color
- No Fade Black Canvas
- Material
- 53% modal / 28% polyester / 17% nylon / 2% spandex
- Gender
- Women's
- Inseam
- 32
- Fabric Weight
- 11.5 oz
- Pockets
- 11
Dimensions
- Size
- 10
Description
"I need a black canvas women's work pant that won't fade and is hardcore tough. If I can get my knee pads in there that would be ah-may-zing!" —Vanessa, stuntwoman Meet the toughest, greenest, blackest women's work pant on the planet! You asked for me and here I am. Unbreakable. No Fade black color. Built for the stagehands, set crews, service staff, and the woman who needs her black uniform as strong and sharp as she is. Our midweight stretch canvas with CORDURA® resists abrasion, but lets you flex your moves in comfort. This No Fade stretch canvas fabric was created by a woman-led power team. Using a pioneering, planet-loving waterless dye process—aka witchcraft—we infused the fibers with potent jet-black color that won’t wimp out in the wash. Show up, never quit, in pants that do the same. True blue partners: This No Fade pant is a fabric first! We cooked this up with the incredible Invista of the US, and the amazing Artistic Milliners of Pakistan—recipient of the UN’s highest award for sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.