This item is Discontinued.

Dovetail Workwear Women's Work Pant, 000, Olive Green, 97.5% BCI cotton / 2.5% LYCRA spandex DWS20P3R-309-000x34

This item is Discontinued.

Dovetail Workwear

Women's Work Pant, 000, Olive Green, 97.5% BCI cotton / 2.5% LYCRA spandex (Discontinued)

Mfr # DWS20P3R-309-000x34
Zoro # G500439833
UPC # 810028090705
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWS20P3R-309-000x34
Zoro #
G500439833
UPC #
810028090705
Country of Origin
India

Dimensions

Size
000

Details

Item
Work Pant
Color
Olive Green
Material
97.5% BCI cotton / 2.5% LYCRA® spandex
Gender
Women's
Inseam
34
Fabric Weight
7.5 oz
Pockets
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.