Zoro Homepage

Women's Work Pants, 14, Carbon Black, Stretch Canvas

  • Mfr # DWS24P2C-001-14x30

  • Zoro # G816055369


product price: $58.99
/ea

Key Features

Color
Carbon Black
Series
GO TO
Material
Stretch Canvas
Fit
Straight Leg
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS24P2C-001-14x30
Zoro #
G816055369
UPC #
840130543981
Country of Origin
China

Dimensions

Size
14

Details

Color
Carbon Black
Series
GO TO
Item
Work Pants
Inseam
30 in
Material
Stretch Canvas
Fit
Straight Leg
Gender
Women's

Description

Dovetail Workwear GO TO Pant is a super versatile pant designed with a fit that works for women of all shapes and sizes. Soft, stretchy cotton blend canvas is paired with all the features you need like reinforced knees with openings for knee pads, a tool loop, and 8 pockets to stash all your essentials. Whether you're tackling a project, running errands, or getting to work, these pants are built to keep up with your day.


  • Tool loop
  • Nested pockets
  • Articulated knee
  • Reinforced knee
  • Kneepad slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.