
Women's Work Pants, 6, Kelp Green, Ripstop
Mfr # DWS24P4R-315-6x28
Zoro # G916055498
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Material
Ripstop
Gender
Women's
Fit
Relaxed Leg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS24P4R-315-6x28
Zoro #
G916055498
UPC #
840130543165
Country of Origin
China
Dimensions
Size
6
Details
Material
Ripstop
Inseam
28 in
Gender
Women's
Fit
Relaxed Leg
Item
Work Pants
Color
Kelp Green
Description
Our Kelp color reflects a universal brownish green found on forest floors and seabeds, in river rocks and marshlands. Thru-hikers, hunters, trail guides, and outdoorswomen put The Anna Trail Pant through the paces. Dont worry, she wont quit. Ultra-lightweight ripstop canvas offers UPF 50+ sun protection and plant-based repellency. Though rooted in nature, marvels of the modern world like 10 pockets, a tool loop, reinforced front legs, knee pad slots, and tough cuffs make the Anna Trail pant your #1 hiking buddy.
- Hip SlotTM
- Tool loop
- Nested pockets
- Crotch gusset
- Angled front panels
- Reinforced knee
- Kneepad slot
- Articulated knee
- Tough cuff
- PFAS-free water-resistant
- UPF 50
- Quick dry technology
- Stain resist technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.