Shop All Caulks & Sealants
Dow
Silicone Sealant, 732, 10 oz, Cartridge, Clear
Mfr # 99179271
Zoro # G7508840
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone
- Application For Indoor and Exterior Use
- Series 732
Product Information
- Brand Dow
- MFR # 99179271
- Zoro # G7508840
- UPC # 077472131372
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Details
Description
Silicone Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Nonsagging, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, VOC Content Weight 22 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PJ05)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Black, Hybrid Base (GC66103)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 24 Gun Use Cans, 1 Spray Foam Gun, 25PK (24FC1SG)
- SUREBONDER Glue Stick, Black, 420 PK (C-725)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Gray, Silicone Base (99179259)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179246)
- DOW Solvent Resistant Sealant, 3 oz, Tube, White, FluoroSilicone Elastomer Base (4097353)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, White, Silicone Elastomer Base (3138372)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99180483)
- LOCTITE Polyseamseal White Acrylic/Silicone Multipurpose Caulk Sealant 10 oz (1507600)
- Dow Caulks & Sealants