GYLCOL BLUE-5 GALLON PAIL
Mfr # 9990321
Zoro # G110087806
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
Application
Refrigeration Systems
Color
Blue
Series
DOWCAL 200
Size
5 gal
Container Type
Pail
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9990321
Zoro #
G110087806
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Freeze Protectant
Application
Refrigeration Systems
Color
Blue
Series
DOWCAL 200
Container Type
Pail
Temp. Range
-60 Degrees to 250 Degrees F
Concentration
96 %
Fluid Color
Blue
Corrosion Protection Concentration - Minimum
4 %
Product Type
Freeze Protectant
Burst Protection Temperature
-100 Degrees F
Freeze Protectant
Propylene Glycol
Boiling Point
306 Degrees F
Glycol Inhibition
Inhibited
Volume
5 gal
Operating Temperature - Maximum
250 Degrees F
Food Grade
Food Safe
Freeze Protection Temperature
-60 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Description
Freeze Protectant, 5 gal, Temp. Range -60 Degrees to 250 Degrees F, Color Blue, Refrigeration Systems
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.