SELECT 30 - 265 GALLON CLEAR
Mfr # 9990923
Zoro # G916093568
product price:Â $5,254.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Container Type
Tote
Series
DOWFROST
Concentration
96 %
Burst Protection Temperature
19.4 Degrees F
Fluid Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9990923
Zoro #
G916093568
UPC #
810138570920
Country of Origin
United States
Details
Container Type
Tote
Series
DOWFROST
Concentration
96 %
Burst Protection Temperature
19.4 Degrees F
Fluid Color
Clear
Volume
275 gal
Corrosion Protection Concentration - Minimum
25 %
Operating Temperature - Maximum
248 Degrees F
Item
Heat Transfer Fluid
Freeze Protection Temperature
19.4 Degrees F
Operating Temperature - Minimum
-49 Degrees F
Freeze Protectant
Propylene Glycol
Boiling Point
217 Degrees F
Product Type
Heat Transfer Fluid
Description
Heat Transfer Fluid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.