SELECT 35GLYCOL-BLUE 5 GAL PAIL
Mfr # 9991021
Zoro # G716093577
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Pail
For Fluid
Water
Series
DOWFROST
Product Type
Heat Transfer Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9991021
Zoro #
G716093577
UPC #
810138570418
Country of Origin
United States
Details
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Pail
For Fluid
Water
Series
DOWFROST
Product Type
Heat Transfer Fluid
Boiling Point
217 Degrees F
Item
Heat Transfer Fluid
Concentration
96 %
Operating Temperature - Maximum
248 Degrees F
Freeze Protectant
Propylene Glycol
Container Color
White
Burst Protection Temperature
19.4 Degrees F
pH Level
Alkaline
Operating Temperature - Minimum
-49 Degrees F
Freeze Protection Temperature
19.4 Degrees F
Food Grade
Food Safe
Volume
5 gal
Standards
29CFR 1910.1200
Glycol Inhibition
Inhibited
Corrosion Protection Concentration - Minimum
25 %
Fluid Color
Blue
Description
Heat Transfer Fluid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.