SELECT 30 GLYCOL 55GAL DRUM-CLR

  • Mfr # 9990920

  • Zoro # G616093561


product price:  $1,148.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Drum
Product Type
Heat Transfer Fluid
Boiling Point
216 Degrees F
Freeze Protection Temperature
19.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9990920
Zoro #
G616093561
UPC #
810138570258
Country of Origin
United States

Details

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Drum
Product Type
Heat Transfer Fluid
Item
Heat Transfer Fluid
Boiling Point
216 Degrees F
Freeze Protection Temperature
19.4 Degrees F
Concentration
96 %
Glycol Inhibition
Inhibited
For Fluid
Water
Burst Protection Temperature
19.4 Degrees F
Container Color
Blue
Standards
29CFR 1910.1200
Corrosion Protection Concentration - Minimum
25 %
Operating Temperature - Maximum
248 Degrees F
Food Grade
Food Safe
Fluid Color
Clear
Freeze Protectant
Propylene Glycol
Series
DOWFROST
Operating Temperature - Minimum
-49 Degrees F
pH Level
Alkaline
Volume
55 gal

Description

Heat Transfer Fluid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.