Zoro Homepage

Fabric Softener, Liquid, Clean & Fresh, 4 PK

  • Mfr # 14121

  • Zoro # G010993801


product price: $96.89
/pk 4, $24.22/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Fragrance
Clean & Fresh
Container Type
Bottle
Product Label
Detergent
Number of Loads
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14121
Zoro #
G010993801
UPC #
00030772141212
Country of Origin
United States

Dimensions

Container Size
140 oz

Details

Item
Fabric Softener
Cleaner Form
Liquid
Fragrance
Clean & Fresh
Container Type
Bottle
Product Label
Detergent
Number of Loads
190

Description

Fabric Softener, Product Label Detergent, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Bottle, Container Size 140 oz, Fragrance Clean and Fresh, Number of Loads 190, Properties Color Safe, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.