Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Sealant, 18 kg, Pail, White, Silicone Base, 738

  • Mfr # 1907824

  • Zoro # G7508859


product price: $3,736.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
18 kg
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1907824
Zoro #
G7508859
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Electrical Sealant
Container Type
Pail
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
738
Working Time
89 min
Full Cure Time
1 day
Elongation
500 %
Sealant Base
Silicone
Cure Type
Room Temperature
Sealant Properties
Flexible
Meets
MIL-A-46146, UL 94
Application Temp. Range
-20 Degrees to 122 Degrees F
Begins to Harden
89 min
Performance Temp. Range
-49 Degrees to 392 Degrees F
Specific Gravity
1.04
Standards
MIL-A-46146, UL 94
For Use On Surface Material
Ceramic, Glass, Laminate, Metal, Plastic
Features
Nonflowable
Minimum Application Temperature
-20 Degrees F
Minimum Performance Temperature
-49 Degrees F
VOC Content Weight
21 g/L
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor
Maximum Performance Temperature
392 Degrees F

Description

Sealant, Color White, Application Multipurpose, Container Size 18 kg, Container Type Pail, Sealant Properties Flexible, Standards MIL-A-46146, UL 94, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 89 min, For Use On Surface Material Ceramic, Glass, Laminate, Metal, Plastic, VOC Content Weight 21 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.