Zoro Homepage

Ms Slnt Grey, kg, 228.1kg-Dr, 832, 170.3 L, Drum, Gray, 832

  • Mfr # 2823501

  • Zoro # G302753670


product price: $7,476.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Container Size
170.3 L
Color
Gray
Application
Sealing and repairing applications
Series
832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2823501
Zoro #
G302753670
UPC #
-
Country of Origin
United States

Dimensions

Container Size
170.3 L

Details

Item
Ms Slnt Grey,kg,228.1kg-Dr,832
Container Type
Drum
Color
Gray
Application
Sealing and repairing applications
Series
832
Working Time
Greater than 10 min
Elongation
4.2
Specific Gravity
1.33 @ 25°C
Standards
UL Listing
Resistance Properties
High Temperature (up to 350°F/177°C)
For Use On Surface Material
Acrylic, Acrylonitrile Butadiene Styrene (ABS), Aluminum, Copper, Glass, Nylon 6/6, Polycarbonate, Steel, Galvanized, Steel, Low Carbon, Steel, Stainless

Description

Ms Slnt Grey,kg,228.1kg-Dr,832

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.