This item is Discontinued.

No Product Image Available

Rtv Rbr-White, kg, 287.1kg-Dr, 3-7062, 287.1 kg, Drum, White, Q3-7062 (Discontinued)

  • Mfr # 2370981
  • Zoro # G902753681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2370981
Zoro #
G902753681
UPC #
-
Country of Origin
United States

Dimensions

Container Size
287.1 kg

Details

Item
Rtv Rbr-White,kg,287.1kg-Dr,3-7062
Container Type
Drum
Color
White
Application
Adhere and seal dissimilar materials, automotive lamps and other industrial assemblies
Series
Q3-7062

Description

Rtv Rbr-White,kg,287.1kg-Dr,3-7062

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.