Zoro Homepage

Neutral Care Sealant, 18 kg, Pail, Clear, Silicone Base, 737

  • Mfr # 4098497

  • Zoro # G9178891


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
18 kg
Application
Multipurpose
Adhesive Grouping
Sealant
Series
737
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4098497
Zoro #
G9178891
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Neutral Care Sealant
Container Type
Pail
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
737
Working Time
14 min
Full Cure Time
1 day
Elongation
> 300 %
Sealant Base
Silicone
Cure Type
Room Temperature
Specific Gravity
1.04
Meets
UL 94 HB
Sealant Properties
Flexible
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-75 Degrees to 300 Degrees F
Begins to Harden
14 min
Standards
UL 94 HB
For Use On Surface Material
Glass, Metal, Plastic, Rubber
Minimum Performance Temperature
-75 Degrees F
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F
Maximum Performance Temperature
350 Degrees F
Environment
Indoor/Outdoor
VOC Content Weight
53 g/L

Description

Sealant, Color Clear, Application Multipurpose, Container Size 18 kg, Container Type Pail, Sealant Properties Flexible, Standards UL 94 HB, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 14 min, For Use On Surface Material Glass, Metal, Plastic, Rubber, VOC Content Weight 53 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor, Maximum Application Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.