Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 102.2 oz, Can, White, Toluene Base, PR-1205 Series

  • Mfr # 4094772

  • Zoro # G9178849


product price: $209.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Type
Primer
Base Type
Solvent-Based
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Size
102.2 oz
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4094772
Zoro #
G9178849
UPC #
-
Country of Origin
United States

Dimensions

Container Size
102.2 oz
Size
119.9 oz
Container Size - Adhesives
119.9 oz

Details

Item
Primer
Type
Primer
Base Type
Solvent-Based
Color
White
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Type
Can
For Use On
Aluminum, Ceramic, FR4, Metal, Plastic, Granite, Masonry
Dry Time
15 min
Series
PR-1205
Sealant Properties
Ozone Resistant, Solvent Resistant, Oxidation Resistant, Hydrophobic
Full Cure
1 to 2 hr In a RanOf 20 to 90% Relative Humidity
Item - Primers, Activators, Accelerators and Removers
Primer
Sealant Base
Toluene
Adhesive Grouping
Prime Coat
VOC
22g/L
Application Temp. Range
-40 Degrees to 140 Degrees F
For Use on Adhesive Type
1 to 2 hr. In a RanOf 20 to 90% Relative Humidity
Begins to Harden
15 min
Specific Gravity
0.87
Temp. Range
-75 Degrees to 350 Degrees F
Flash Point (F)
55.4 Degrees F
Base
Solvent
Features
Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
On-Part Life
5 min
Contains Methylene Chloride
None
VOC Content Weight
861 g/L
Primary Applications
Increases Bonding
Cured Color
Light Straw
Product Type
Primer
Performance Temp. Range
-75 Degrees to 350 Degrees F
Flash Point
13 °C
Sealant Container
Pail
Primary Application
Increases Bonding
Dry Time - Primers, Activators, Accelerators and Removers
15 min
Container Type - Adhesives
Can

Description

Primer, Container Size 7.49 lb, Container Type Can, Cured Color Light Straw, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.87, Series PR-1205, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 55.4 Degrees F, VOC Content Weight 861 g/L, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.