Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, Off-White, Silicone Base, 832

  • Mfr # 99180648

  • Zoro # G8476660


product price: $28.79
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Adhesive Grouping
Sealant
Series
832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99180648
Zoro #
G8476660
UPC #
077472132720
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Off-White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
832
Working Time
50 min
Full Cure Time
1 day
Elongation
420 %
Sealant Base
Silicone
Cure Type
Oxime (Neutral)
Begins to Harden
50 min
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-65 Degrees to 300 Degrees F
Meets
UL 94 HB
Specific Gravity
1.33
Sealant Properties
Flexible
Standards
UL 94 HB
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Maximum Application Temperature
122 Degrees F
Minimum Performance Temperature
-65 Degrees F
Minimum Application Temperature
-20 Degrees F
Environment
Indoor/Outdoor
VOC Content Weight
30 g/L
Resistance Properties
High Temperature Resistant
Maximum Performance Temperature
300 Degrees F

Description

Silicone Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL 94 HB, Elongation 420 Percent, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 50 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 30 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.