Shop LOCTITE
See all product information
Create Account
POLYSEAMSEAL Adhesive Caulk, White, 24 hr to 2 weeks Curing, 40 to 100 deg F, 5.5 oz Squeeze Tube
- Mfr # 2139006
- Zoro # G414656890
product price:Â
$
7.85
/ea
Key Features
Series
POLYSEAMSEAL
Container Size
5.5 oz
Application
Ceramic Metal Plastic Wood
Color
White
Container Type
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2139006
- Zoro #
- G414656890
- UPC #
- 79340650954
- Country of Origin
- United States
- Series
- POLYSEAMSEAL
- Item
- Adhesive Caulk
- Application
- Ceramic Metal Plastic Wood
- Color
- White
- Container Type
- Tube
- Adhesive Grouping
- Sealant
- Full Cure Time
- 24 hr to 2 weeks
Dimensions
- Container Size
- 5.5 oz
Description
Loctite POLYSEAMSEAL Caulk all-purpose adhesive caulk is a premium-grade water-based caulk designed to have the strength of an adhesive and the sealing characteristics of a caulk. POLYSEAMSEAL all-purpose bonds to most indoor surfaces including wood, concrete, metal, ceramic, drywall, plaster and some plastics. Easy to apply and tool. Environmentally safe, soap and water cleanup. Contains no silicone. Cured product is water resistant, mold and mildew-resistant and paintable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.