Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, White, Silicone Base, 732

  • Mfr # 99179246

  • Zoro # G7509078


product price: $13.49
/ea

Key Features

Container Type
Cartridge
Application
Multipurpose
Adhesive Grouping
Sealant
Series
732
Working Time
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99179246
Zoro #
G7509078
UPC #
077472134557
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
732
Working Time
20 min
Full Cure Time
1 day
Elongation
540 %
Sealant Base
Silicone
Cure Type
Acetoxy
Specific Gravity
1.04
Performance Temp. Range
-75 Degrees to 350 Degrees F
Application Temp. Range
-20 Degrees to 122 Degrees F
Meets
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, NSF 61, UL 94 HB
Begins to Harden
20 min
Sealant Properties
Flexible
Standards
FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified
For Use On Surface Material
Fiberglass, Glass, Metal, Plastic
Features
Non-Slump
Minimum Application Temperature
-20 Degrees F
Environment
Outdoor
Maximum Performance Temperature
356 Degrees F
Minimum Performance Temperature
-76 Degrees F
Maximum Application Temperature
122 Degrees F
Resistance Properties
Nonsagging
VOC Content Weight
22 g/L

Description

Silicone Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Nonsagging, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, VOC Content Weight 22 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.