PL Marine Adhesive Sealant, White, 24 hr Curing, 32 to 100 deg F, 10.1 fl-oz Cartridge
- Mfr # 2016891
- Zoro # G214656755
product price:Â
$
25.35
/ea
Key Features
Full Cure Time
24 hr
Container Type
Cartridge
Color
White
Adhesive Grouping
Sealant
Container Size
10.1 fl-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016891
- Zoro #
- G214656755
- UPC #
- 79340649118
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 fl-oz
Details
- Item
- Adhesive Sealant
- Full Cure Time
- 24 hr
- Container Type
- Cartridge
- Color
- White
- Adhesive Grouping
- Sealant
- Application
- Fiberglass Gelcoat Glass Metal Plastic Polycarbonate Vinyl Wood
- Series
- PL Marine
Description
Loctite PL Marine fast cure adhesive sealant is a fast-setting, moisture cure polyether adhesive sealant which delivers strong bonds while forming a water-tight, flexible seal above or below the waterline once cured. Free of solvents, phthalates and isocyanates, it will not shrink when cured, discolor from UV exposure or bubble on damp surfaces. Once cured, it withstands both salt water and fresh water environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.