Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, White, Silicone Base, Tub/Tile/Ceramic

  • Mfr # 4045039

  • Zoro # G8476679


product price: $13.19
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Tub/Tile/Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045039
Zoro #
G8476679
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Tub/Tile/Ceramic
Working Time
25 min
Full Cure Time
1 day
Elongation
600 %
Sealant Base
Silicone
Cure Type
Acetoxy
Performance Temp. Range
-75 Degrees to 350 Degrees F
Application Temp. Range
-20 Degrees to 122 Degrees F
Meets
FDA 21 CFR 177.2600, UL 94 HB
Sealant Properties
Flexible
Begins to Harden
25 min
Specific Gravity
1.03
Standards
FDA 21 CFR 177.2600, UL 94 HB
Chemical Base
Acetoxy
For Use On Surface Material
Ceramic, Porcelain
Minimum Application Temperature
-20 Degrees F
Maximum Performance Temperature
350 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant
VOC Content Weight
22 g/L
Minimum Performance Temperature
-75 Degrees F
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor

Description

Silicone Sealant, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, UL 94 HB, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 25 min, For Use On Surface Material Ceramic, Porcelain, VOC Content Weight 22 g/L, Cure Type Acetoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.