Step Stand, 2 Steps, 500 lb Load Capacity, 24 in Overall Height, Polyethylene, Yellow
Mfr # NTXST-2-14
Zoro # G2480340
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Base Depth
25 3/4 in
Bottom Width
25 in
Color
Yellow
Load Capacity
500 lb
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTXST-2-14
Zoro #
G2480340
UPC #
-
Country of Origin
United States
Dimensions
Base Depth
25 3/4 in
Bottom Width
25 in
Overall Height
24 in
Top Step Depth
25 in
Top Step Height
24 in
Closed Height
2 ft
Manufacturers Warranty Length
2 yr
Closed Depth
33 in
Step Width
24 in
Overall Depth
26 in
Step Depth
26 in
Base Width
26 in
Standing Height - Maximum
2 ft
Reach Height - Maximum
8.6 ft
Description
Step Stool Product Group Step Stand, Number of Steps 2, Overall Height 2 ft, Material Plastic, Load Capacity 500 lb, Top Step Height 24 in, Top Step Depth 26 in, Bottom Width 25 in, Base Depth 25 3/4 in, Color Yellow, Finish Unfinished, Closed Depth 33 in, Closed Height 24 in, Manufacturers Warranty Length 2 yr, Ladder Actuation None, Step Tread Rubber Mat, Net Weight 19 lb, Step Width 25.8 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.