Shop All Outdoor Benches
Dpi
DPI D68 BE116BLK Solera Bench; Black
Mfr # D68 BE116BLK
Zoro # G203714213
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dpi
- MFR # D68 BE116BLK
- Zoro # G203714213
- UPC # 702085407759
- Country of Origin China
- Category Outdoor Benches
Description
Give your patio or garden path a charming accent with the Deer Park Ironworks Solera Bench in Black. Made of durable heavy gauge steel, this park bench style is perfect indoors or out. Its powder coated, black patina finish adds charm while fending off the damaging effects of Mother Nature. Rubber feet prevent marring while curved details add charm to any setting. SEAT: 18D" x 32W", BACK: 18H" x 35W", 250 Weight capacity. Heavy Gauge Steel. Powder-Coated. Strap Metal Design. Protective Rubber Feet.
Features- Solera Bench
- Made with high quality material
- Color: Black
- Seat: 32" W x 18" D
- Back: 18" H x 35" W
- Length: 38"
- Size: 36" H x 21" D
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange (941-3073)
- ZEP 13 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer, PK12 (028401)
- ILC Replacement For Ezgo / Cushman / Textron 2701328 (Ezgo / Cushman / Textron 2701328)
- ORBIT 24V 60 Cyc Solenoid (57041)
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN (4HUU3)
- FROG FURNISHINGS Cedar 4' Newport Bench (PB 4CEDNEW)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- Dpi Patio Furniture