Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Stand, 2 Steps, 500 lb Load Capacity, 20 1/2 in Overall Height, Polyethylene, Yellow

  • Mfr # NST-2-14

  • Zoro # G2480517


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Base Depth
25 3/4 in
Bottom Width
25 in
Color
Yellow
Load Capacity
500 lb
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST-2-14
Zoro #
G2480517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Depth
25 3/4 in
Bottom Width
25 in
Overall Height
20 1/2 in
Top Step Depth
25 in
Top Step Height
20 1/2 in
Closed Height
2.1 ft
Manufacturers Warranty Length
2 yr
Closed Depth
33 in
Step Width
24 in
Step Depth
25.8 in
Overall Depth
25.8 in
Base Width
25.8 in
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.7 ft

Details

Item
Step Stand
Color
Yellow
Load Capacity
500 lb
Material
Polyethylene
Number of Steps
2
Step Tread
Rubber Mat
Finish
Unfinished
Ladder Actuation
None
Ladder Tread
Rubber Mat
Net Weight
18 lb
Nestable
Yes
Base Spread
25.8 in
Tread Type
Antislip
Stacking
Not Stackable
Feet Type
Slip-Resistant
Shape
Rectangle
Locking Mechanism
No Locking Mechanism
Conductivity
Non-Conductive
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
500 lb
ANSI Duty Rating
Type IAA
Nesting
Nestable
Feet Material
Rubber
Folding
Not Foldable
Product Type
Step Stool
Assembly
Assembled
Weight
18 lb

Description

Step Stool Product Group Step Stand, Number of Steps 2, Overall Height 1.7 ft, Material Plastic, Load Capacity 500 lb, Top Step Height 20 1/2 in, Top Step Depth 25 in, Bottom Width 25 in, Base Depth 25 3/4 in, Color Yellow, Finish Unfinished, Closed Depth 33 in, Closed Height 25 1/2 in, Manufacturers Warranty Length 2 yr, Ladder Actuation None, Step Tread Rubber Mat, Net Weight 18 lb, Step Width 25.8 in, Nestable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.