Zoro Homepage

Fruit Tree Plus Citrus & Avocado Fertilizer 7-4-2 (CA OK) 25lb

  • Mfr # GL61100518415

  • Zoro # G405979144


product price: $62.55
/ea

Key Features

Material
organic and natural ingredients
Color
White
Height
4
Length
24
Fabric Weight
25.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL61100518415
Zoro #
G405979144
UPC #
749688250092
Country of Origin
United States

Dimensions

Height
4
Length
24
Width
14

Details

Item
Dr. Earth Fruit Tree Plus Citrus & Avocado Fertilizer 7-4-2 (CA OK) 25lb
Material
organic and natural ingredients
Color
White
Fabric Weight
25.1

Description

Dr. Earth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.