Rivora Everest Blanca Natural Marble Landscaping Rock Pebbles, 0.25-0.75 in., 55PK

  • Mfr # AKLPMEVBL2N40-PL

  • Zoro # G616051530


product price:  $1,803.99
/pk 55, $32.80/ea
Additional $860.00 delivery surcharge applies per item.
See details

Key Features

Material
Marble
Color
Everest Blanca
Length
15.74 in
Thickness
5.4 in
Width
13.74 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLPMEVBL2N40-PL
Zoro #
G616051530
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
15.74 in
Thickness
5.4 in
Width
13.74 in

Details

Item
Pebble
Material
Marble
Color
Everest Blanca
Shape
Rectangle
Finish
Natural
Collection
Rivora

Description

Add natural elegance to your outdoor spaces with the Rivora Collection’s Everest Blanca Marble Pebbles, featuring a pristine white hue and smooth, rounded surfaces. Measuring between 0.25 in. and 0.75 in., these decorative stones bring texture, contrast, and a refined touch to garden beds, walkways, entryways, and other landscape features. Beyond their aesthetic appeal, they help insulate soil, retain moisture, and suppress weeds, making them ideal for high-runoff areas such as downspouts and slopes. Whether used to define a garden path, frame a patio, or enhance a front entrance, these premium marble pebbles combine timeless beauty with practical functionality, grounding your landscape design in the simplicity and grace of nature.


  • Includes: 55 bags (40 lb. each) of pebbles
  • Size: Pebbles range from approximately 0.25-0.75 in.
  • Material: Marble
  • Finish: Natural - untreated texture with organic variation and raw character
  • Application: Ideal for gardens, planters, borders, walkways, dry creek beds, water features, and other decorative ground cover
  • Performance: Helps control weeds, improve drainage, and retain soil moisture
  • Indoor/Outdoor Use: Frost resistant and suitable for year-round interior or exterior landscaping
  • Maintenance: No sealing required; easy to clean and designed to withstand the elements
  • Variation: Expect natural differences in size, color, and texture that add to the product’s character

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.