Zoro Homepage

Advanced Dual Heating System with Humidifier and Remote Control, 1500W

  • Mfr # DR-998

  • Zoro # G210388070


product price: $159.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
5200
Heater Voltage
120V
Width
11 in
Depth
16 in
Amps AC
12.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-998
Zoro #
G210388070
UPC #
856957005021
Country of Origin
China

Dimensions

Width
11 in
Depth
16 in
Length
16 in

Details

BtuH Output
5200
Heater Voltage
120V
Heater Color
Cherry
Amps AC
12.6 A
Wattage
1500W

Description

The New in All-In-Onein Heater, Humidifier, and Air Purifier. Dr. Infrared Heater Elite Series can help you prevent cold, dry winter air, and save money on your heating bills. Dr. Infrared Heater Elite Series is the world's first infrared space heater that combines ultrasonic mist vapor with oscillation to increase the heat transfer rate, producing a superior level of therapeutic comfort you'll want to experience for yourself. The Dr. Infrared Heater Elite actually takes the place of 4 different appliances. It works as an air purifier, humidifier, and infrared heater. The built-in silent ultrasonic humidifier adds much needed moisture to dry winter air, and the oscillation function evenly distributes warm, moist air throughout your entire room fast. Rated To Heat up for a large room. Dual Heating System -- Quartz Tube+PTC.Auto, High, &Low Settings.Thermostat: 50-85 degreeF.Built-in humidifier produces a cool mist to add much needed humidity to dry, winter air. Uses water bottle instead of water tank. Two different sized bottle adapters. Ultrasonic Humidifier and heating mode can be operated separately. Oscillation function distributes warmth throughout your entire room quickly and evenly. Timer: 1 to 12 Hours. Easily rolls from room to room on durable casters. Lifetime filter can be removed easily and cleaned. Overheat protection. Tip-over protection. Has no exposed heating elements that can cause a fire. Cannot harm children or pets. Dimensions 11in L x 11in W x 16in H. 12.6 Amps. 1500 Watts. 120v 3-prong outlet. 3 Year Warranty. Product Weight: 24 pounds. •Newly Engineered and can heat up a large room with Dual Heating System: Infrared Quartz tube + PTC •Oscillation function distributes warmth throughout your entire area evenly and faster. •Electronic Thermostat: range 50 to 85 degrees. Uses water bottle instead of water tank •Lifetime filter can be removed easily and cleaned. Cannot harm children or pets. Filter can be cleaned with warm water or a vacuum once removed from the back of the unit •Built-in humidifier produces a cool mist to add much needed humidity to dry, winter air •Tip-Over protection and Overheat protection built-in with a 12-hour automatic shut-off timer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.