Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater

  • Mfr # DR-PS11524

  • Zoro # G810388067


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V
Width
39 in
Depth
22 in
Heater Color
Yellow
Features
1 Phase / 15 KW @ 240V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR-PS11524
Zoro #
G810388067
UPC #
856957005502
Country of Origin
China

Dimensions

Width
39 in
Depth
22 in
Length
28 in

Details

Heater Voltage
240V
Heater Color
Yellow
Features
1 Phase / 15 KW @ 240V
Amps AC
55 A
Wattage
15000W

Description

Dr. Infrared Heater has been keeping millions of Americans warm for many years. These portable heavy-duty salamander heaters are perfect for heating up construction sites, factories, workshops, warehouses, garages, sheds, barns, and other spaces. The heater features an adjustable thermostat, finned heating elements, automatic reset, fan-only function, thermal cutoff switch, and 10 inch wheels for convenient transport and portability. This salamander heater is also available in two other versions: a 240V/Single Phase/10000W version DR-PS11024, and a 208V/Triple Phase/15000W version DR-PS31520. Hardwiring required, needs a 6/4 SO type cord for connection. CSA listed.


  • •Clean, instant, odor-free heat
  • •240 Volt, Single Phase, 15000 Watt
  • •Heavy-duty steel frame
  • •Safety guards on both intake and output ends
  • •Adjustable thermostat with temperature range from 40 – 100°F
  • •Hardwiring required

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.